Terminal Block, 30 A, 600 V AC, 10 AWG

  • Mfr # 2271680-5

  • Zoro # G405797960


product price:  $3.49
/ea
Sold in multiples of 45 for $157.05

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2271680-5
Zoro #
G405797960
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
Contact Base Material
Brass
Screw Plating Material
Zinc
Screw Base Material
Steel
Number of Circuits
1
Sealable
No
Contact Plating Material
Tin
Number of Positions
1
Circuit Application
Power
Block Type
Standard
Modular Terminal Block Product Type
Screw Terminal Block
Contact Current Rating (Max)
30 A
UL Flammability Rating
UL 94V-0
Tightening Torque
10 in-lbs
Operating Temperature Range
-40 to 105°C
Centerline (Pitch)
.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.