Terminal Block, 30 A, 300 V AC, 10 AWG

  • Mfr # 2271681-3

  • Zoro # G405797991


product price:  $11.39
/ea
Sold in multiples of 15 for $170.85

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
300 V AC
For Minimum Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2271681-3
Zoro #
G405797991
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
300 V AC
Sealable
No
Tightening Torque
6.2 in-lbs
Centerline (Pitch)
.24 in
Screw Plating Material
Zinc
Operating Temperature Range
-40 to 105°C
Block Type
Standard
Contact Base Material
Brass
UL Flammability Rating
UL 94V-0
Number of Circuits
1
Number of Positions
1
Screw Base Material
Steel
Contact Plating Material
Tin
Contact Current Rating (Max)
30 A
Circuit Application
Power
Modular Terminal Block Product Type
Screw Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.