Rubicon 2 Light Vanity, Brushed Nickel & Clear

  • Mfr # 1927-2V-BN-LED

  • Zoro # G405834740


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Height
6.5"
Length
5.25"
Width
13.5"
Housing Finish
Brushed Nickel
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1927-2V-BN-LED
Zoro #
G405834740
UPC #
685659143164
Country of Origin
China

Dimensions

Height
6.5"
Length
5.25"
Width
13.5"
Canopy Dimensions
8.66 in x 4.72 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
contemporary; metropolitan
Shade Material
Glass
Color Temp.
3000K
Lamp Watts
13
Series
Rubicon
Lamp Included
Yes
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
LED-G9
Delivered Lumens
900
Color Rendering Index
Greater than 80
Rated Location
Damp
Shade Finish
Clear
Source Lumens
960

Description

Bring an energy with soft ambiance to any contemporary space. This brushed nickel steel two-light vanity light delivers a tasteful look with a clear crystal-cut glass shade and a hint of Art Deco styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.