Titania 4 Light Vanity, Black

  • Mfr # 454-4V-BK-BN

  • Zoro # G405834801


product price:  $364.00
/ea
Free Shipping & Returns

Key Features

Height
4.75"
Length
4.25"
Housing Finish
Black
Number of Lights
4
Style
architectural; modern; contemporary, transitional
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
454-4V-BK-BN
Zoro #
G405834801
UPC #
685659150605
Country of Origin
China

Dimensions

Height
4.75"
Length
4.25"
Width
40"
Canopy Dimensions
37 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Black
Number of Lights
4
Style
architectural; modern; contemporary, transitional
Standards
CUL/cETLu
Series
Titania
Lamp Watts
60
Dimmable
Yes
Housing Material
Steel
Bulb Base
Medium
Rated Location
Damp

Description

Exquisitely crafted with bold, black lines surrounding a gleaming, brushed nickel frame, this four-light vanity will illuminate your home in style. This handsome fixture looks especially elegant when placed over a bathroom mirror.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.