Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OK-4101 2XL
Zoro #
G4058643
UPC #
-
Country of Origin
Unknown
Dimensions
Size
2XL
Fits Chest Size
52" to 54"
Details
Item
Rain Jacket
Color
Lime
Material
Polyurethane
Closure Type
zipper
Standards
ANSI/ISEA 107 - 2010 Class 3
ANSI Class
ANSI 107 Class 3
Description
2XL, Black/Yellow, Rainwear Closure Type Zipper, Fits Chest Size 52 In. to 54 In., Standards ANSI/ISEA 107 - 2010 Class 3, Rain Jacket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.