1,250 ml Foam Body Wash Cartridge
Mfr # 8813-03
Zoro # G4058774
product price:Â $63.69
/pk 3, $21.23/eaKey Features
Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Citrus Ginger
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8813-03
Zoro #
G4058774
UPC #
073852025286
Country of Origin
United States
Dimensions
Container Size
1,250 mL
Size
1,250 ml
Details
Item
Body Wash
Form
Foam
Container Type
Cartridge
Fragrance
Citrus Ginger
Color
Green
Requires Dispenser
Yes
Packaging Type
Cartridge
Hygiene Form
Foam
Formula
Enriched with Moisturizers, Natural Extracts and Skin Conditioners
Hygiene Series
ADX
Green Certification or Other Recognition
Meets UL EcoLogo Standard for Hand Cleaner UL 2784; Meets USDA Biobased Standard for Hand Cleaners
Uses Dispenser
8880-06, 8882-06, 8884-06, 8886-06, 8888-06
Standards
EcoLogo Certified UL 2784, USDA
Hygiene Properties
Moisturizing
Application
Hand, Body, Skin, Hair
Features
Bio-based
Series
ADX-12(TM)
Product Type
Body Wash/Hand Soap/Shampoo Combo
Manufacturer Dispenser Part Number
8880-06, 8882-06, 8884-06, 8886-06, 8888-06
Description
Hand and Shower Wash, Color Yellow, Form Foam, Product Type Hand and Shower Wash, Series ADX-12(TM), Container Size 1,250 mL, Container Type Cartridge, Fragrance Citrus Ginger, Hygiene Properties Moisturizing, Formula Botanical Extracts, Citrus Ginger Scent, Conditioners, Gentle Hair and Skin Cleansers, Natural Moisturizers, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8888-06, Requires Dispenser Yes, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.