Strut Channel Fitting, Silver, 2"W, 2 Holes

  • Mfr # V718EG

  • Zoro # G405907376


product price:  $41.29
/ea

Key Features

Color
Silver
Finish
Electro Galvanized
Material
Steel
For Use With
1-5/8 in, 3-1/4 in Strut Channel
Bolt Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V718EG
Zoro #
G405907376
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Size
1/2 in
Overall Width
2 in
Hole Diameter
1/2 in
Overall Height
4 5/8 in
Thickness
5/16 in
Overall Depth
18 in
Overall Length
18 in
For Strut Channel Size
1-5/8 in x 1-5/8 in; 1-5/8 in x 3-1/4 in

Details

Item
Strut Channel Fitting
Color
Silver
Finish
Electro Galvanized
Material
Steel
For Use With
1-5/8 in, 3-1/4 in Strut Channel
Number of Pieces
1
Indoor/Outdoor Usage
Indoor Only
Weight
4.01 lb

Description

Strut Channel Fitting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.