Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleece Dust Bags, 5 PK

  • Mfr # 49-90-1989

  • Zoro # G405968582


product price: $40.99
/pk 5, $8.20/ea

Key Features

Width/Diameter
13 3/4 in
Bag Material
Fleece
Bag Product Grouping
Vacuum Bag
Fits Vacuum Brand
Milwaukee
Bag Filtration Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1989
Zoro #
G405968582
UPC #
045242543021
Country of Origin
Cambodia

Dimensions

Width/Diameter
13 3/4 in
Height
1/4 in
Length
26 3/4 in

Details

Item
Fleece Dust Bags
Bag Material
Fleece
Bag Product Grouping
Vacuum Bag
Fits Vacuum Brand
Milwaukee
Bag Filtration Type
Standard
Fits Vacuum Models
0920-20, 0920-22HD
Filtration Type
Filter
Bag Pickup Type
Wet/Dry
Bag Reusability
Non-Reusable
For Vacuum Type
Shop Vacuum
Ply Count
5-Ply
Filter Efficiency
98.5%

Description

Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee(R), Fits Vacuum Models 0920-20, 0920-22HD, Bag Filtration Type Standard, Filter Efficiency 98.5 Percent, Bag Material Fleece, Ply Count 5-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Disposable, Height 1/8 in, Length 26 3/4 in, Width/Diameter 13 3/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.