ELUXA STROBE

  • Mfr # ELSPSTRC

  • Zoro # G405987699


product price:  $119.86
/ea
Free Shipping & Returns

Key Features

Standards
FCC, UL, ULC
Mounting
Ceiling
Indoor/Outdoor
Indoor
Voltage
24 V, 25 V, 70 V
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSPSTRC
Zoro #
G405987699
UPC #
786697009655
Country of Origin
Romania

Dimensions

Height
3.64 in
Diameter
6.2 in
Width
6.27 in
Overall Diameter
6.2 in
Overall Height
3.64 in

Details

Item
Speaker Strobe
Standards
FCC, UL, ULC
Mounting
Ceiling
Indoor/Outdoor
Indoor
Voltage
24 V, 25 V, 70 V
Includes
Mounting Plate
Housing Material
Plastic
Power Source
Wire
Lamp Life
100,000 hr
Sound Pattern
Continuous
Audible Alarm Type
Fire Alarm
Light Output
15 cd
Watts
5 W
Current Drawn
0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC
Lens Design
LED
Housing Color
Red
Lamp Type
LED
Features
Energy Efficient, High Fidelity
Lens Color
Clear
Operating Temp.
32 Degrees to 122 Degrees F
Visual Indicator Type
Strobe
Color
Red
Decibels
75 dBA, 79 dBA, 82 dBA, 85 dBA, 87 dBA
Sound Level
75 dBA, 79 dBA, 82 dBA, 85 dBA, 87 dBA
Lens Material
Lexan
Product Type
Speaker Strobe
Legend
FIRE
Operating Temperature - Maximum
122 Degrees F
Frequency Response - Minimum
300 Hz
Connection Type
Screw Terminal
Frequency Response - Maximum
8,000 Hz
Environment
Indoor
Operating Temperature - Minimum
32 Degrees F
Wattage
5 W
Light Operating Mode
Strobe

Description

ELUXA STROBE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.