Piano Hinge, Bronze, Full Mortise Mounting, 1 3/4 in Leaf W x 83 in Leaf H, Clear Anodized

  • Mfr # CFM83 x HT

  • Zoro # G4060570


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Mounting
Full Mortise
Load Capacity
540 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFM83 x HT
Zoro #
G4060570
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 3/4 in
Door Leaf Height
83 in
Door Leaf Thickness
0.187 in
Frame Leaf Width
1 3/4 in
Frame Leaf Height
83 in
Frame Leaf Thickness
0.187 in
Length
83 in
Overall Knuckle Height
1 in
Overall Width
2 5/8 in
Required Door Thickness
1-3/4 in
Width
25/32"
Door Thickness - Maximum
1 3/4 in
Hinge Length
10 ft
Door Thickness - Minimum
1 3/4 in

Details

Item
Piano Hinge
Material
Bronze
Mounting
Full Mortise
Load Capacity
540 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
Holes per Leaf
16
Finish
Clear Anodized
Holes
With
Orientation
Right Hand
Standards
ANSI/BHMA A156.26, UL Certified
Features
Hospital Tip; Standard Duty
Hardware
Not included
Hole Spacing
Varies
UL Fire Rating
UL10C
Color
Silver
Hand Orientation
Non-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Number of Holes per Leaf
16
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized

Description

Piano Hinge, Ligature Resistant Yes, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540 lb Load Capacity, Right Hand Orientation, 1 in Overall Knuckle Height, 83 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Not Included Hardware, Varies Hole Spacing, 16 Holes per Leaf, Full Mortise Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.