This item is Discontinued.

Gepco Coaxial Cable, RG-6, 18 AWG, Red VSD2001-2.41

Coaxial Cable, RG-6, 18 AWG, Red (Discontinued)

  • Mfr # VSD2001-2.41
  • Zoro # G4060953
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSD2001-2.41
Zoro #
G4060953
UPC #
079407683680
Country of Origin
United States

Dimensions

Conductor Size
18 AWG
Length
1000 ft
Nominal Outside Dia.
0.272 in
Length (Straight Wireway)
1000 ft

Details

Item
Coaxial Cable
Plenum Rated
No
Coaxial Cable Type
RG-6
Impedance
75 ohms
Color
Red
Jacket Material
PVC
Shielding Type
100% Foil, 95% Tinned Copper Braid
Shielding
100% Foil, 95% Tinned Copper Braid
Capacitance
16.3 pf/ft

Description

Coaxial Cable, Coaxial Cable Type RG-6, Jacket Material PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.