BX128 Cogged, Classical V-Belt, 3335 mm Outside Length, 21/32 in Top Width

  • Mfr # BX128

  • Zoro # G406118702


product price:  $30.25
/ea

Key Features

V-Belt Type
Classic Cogged
V-Belt Section
BX
Industry Number
BX128
Top Width
21/32 in
Outside Length
3335 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BX128
Zoro #
G406118702
UPC #
34494029346
Country of Origin
Japan

Dimensions

Top Width
21/32 in
Outside Length
3335 mm
Height
0.433 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classic Cogged
V-Belt Section
BX
Industry Number
BX128
Material
EPDM Rubber
Temp. Range
-31 to 248°F
Banded Belt
Yes
Features
Static Conductive

Description

Raw Edged Cogged V-Belt B Type, 21/32" x 128"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.