SPA1007 Metric V-Belt, 1007 mm Outside Length, 13 mm Top Width

  • Mfr # SPA1007

  • Zoro # G406121153


product price:  $11.25
/ea

Key Features

V-Belt Type
SPA
V-Belt Section
SPA
Industry Number
SPA1007
Top Width
13 mm
Outside Length
1007 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPA1007
Zoro #
G406121153
UPC #
34494030175
Country of Origin
Thailand

Dimensions

Top Width
13 mm
Outside Length
1007 mm
Height
10 mm

Details

Item
Metric V-Belt
V-Belt Type
SPA
V-Belt Section
SPA
Industry Number
SPA1007

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.