Industrial Wool Felt Sheets, 1/2", F3, 120"
Mfr # BULK-FS-F3-71
Zoro # G406134931
product price:Â $40.39
/eaKey Features
Thickness
1/2"
Grade
F3
Material
Wool Felt
Color
Gray
Vibration Absorption
High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FS-F3-71
Zoro #
G406134931
UPC #
193005250935
Country of Origin
China
Dimensions
Thickness
1/2"
Length
120"
Width
1"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F3
Material
Wool Felt
Backing Type
Plain
Color
Gray
Vibration Absorption
High
Hardness
Firm
Durometer
35A
Abrasion Resistance
Excellent
Density (Lbs./Sq. Yd.)
8.00 lbs/sq yd
Tensile Strength (PSI)
400 psi
Minimum Temperature
-80 Degrees F
Firmness
13 psi
Wool Content
85 %
Shape
Strip
Density
8 lb/sq yd
Tensile Strength
400 psi
Maximum Temperature
200 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.