Illuminated Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # HT8GBRABF3

  • Zoro # G4062143


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GBRABF3
Zoro #
G4062143
UPC #
782113596105
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Color
Red
Contact Rating
10A @ 600V AC/DC
Contact Type
1NO/1NC
Bezel
Anodized Aluminum/Mounting Rings
Replacement Lamp
Mfr. No. HT8LEDRF3
NEMA Contact Rating Designation
A600/P600
Lamp Voltage
24V AC/DC
Type of Operator
Round Button
Voltage
24V
Basic Material
Metal
IP Rating
IP65
Lamp Type
LED
Contact Form
1NO/1NC
Number of Operators
1
Lamp Module Type
Full Voltage
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
24V AC/DC
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight
DC Contact Rating
5 A @ 250 V
Series
HT800
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Special features
HT800 series
Light unit voltage
24 Vac/dc
Operating mode
Momentary
Contact configuration
1 NO-1 NC
Application
Pushbutton
Operator material
Plastic
Lens Color
Red
Certifications
CSA Certified
Actuator function
Momentary
Illumination
Illuminated
Actuator
Extended
Actuator Color
Red
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
24 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.