Combination Wrench, Metric, 17mm Size

  • Mfr # 88317

  • Zoro # G4062231


product price:  $27.15
/ea

Key Features

Overall Length
8 in
Material
Alloy Steel
Finish
Chrome
Head Size
17 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88317
Zoro #
G4062231
UPC #
025141883176
Country of Origin
China

Dimensions

Overall Length
8 in
Head Size
17 mm
Wrench Length Style
Standard
Head Thickness
5/16 in, 7/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Single End/Double End
Double End
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Insulated
No
Anti-Slip Design
No
Reversing
No
Standards
ASME B107.100
Weight
0.311 lb
Measurement Type
Metric
Tether Style
Not Tether Capable
Handle Color
Silver
Corrosion Resistant
Yes
Nonsparking
No
Opening Type
Rounded
Head Type
Offset
Non-Magnetic
No
Ratcheting
No
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.