Professional Heat Gun Kit 400 F, Corded Powered, 120V AC, Pistol Handle

  • Mfr # HG-201T-00-K

  • Zoro # G406284070


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
Ambient to 400 Degrees F
Air Volume
27 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG-201T-00-K
Zoro #
G406284070
UPC #
635705119711
Country of Origin
United States

Dimensions

Overall Height
10 1/10 in
Overall Width
5 1/5 in
Overall Length
9 in
Nozzle Outside Diameter
1 3/16 in
Cord Length
6 ft

Details

Item
Professional Heat Gun Kit 400¿F
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
Ambient to 400 Degrees F
Air Volume
27 cfm
Heat Gun Handle Style
Pistol
Includes
90¿ adjustable stand, quick-change plug-in heating element
LCD Display
No
Brushless Motor
No
Switch Type
Rocker; 3 Position; Off, Cool, Hot
Stand Included
Yes
Heat Control Switch
Three-position Rocker
Application
Bend Plastics, Cure Adhesive, Dry Parts, Heat Parts, Shrink Packaging, Shrink Tubing, Soldering and Desoldering, Strip Paint
Standards
cULus
Heating Element Material
Coiled Wire, Mica
Features
Designed and Assembled in the USA, Ergonomic Handle Design for a Comfortable Grip, Full Selection of Replacement Part Kits for Easy Serviceability, Introducing the New Master T-Series Heat Gun, Light and Easy to Hold, Perfect for Long Hours on the Job, Quick-Change Plug-in Heating Element, The Same Master Heat Gun You have Grown to Love But 1 lb Lighter
Plug Type
Three-Prong
Minimum Air Flow
27 cfm
Temperature Settings
Dual
Current
14 A
Maximum Temperature
400 Degrees F
Tool Type
Heat Gun Kit
Housing Material
Plastic
Duty
Light
Surface Temperature Control
No
Tool Weight
2.8 lb
Maximum Air Flow
27 cfm
Temperature Lock
No
Number of Pieces
6
Motor Type
Universal
Kit Contents
(1) 51543 Spreader Attachment; (1) 51544 Reducer Attachment; (1) A-160-HG Shrink Attachment; (1) Rugged Plastic Storage/Carrying Case; (1) T-Series Master Heat Gun; (1) Stand
Minimum Temperature
0 Degrees F
Number of Air Flow Settings
1
Number of Temperature Settings
2
Nozzles Included
Included
Nozzle Type
Conical
Series
HG

Description

Professional Heat Gun,400 Degree F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.