Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 50 PK

  • Mfr # 301132-50

  • Zoro # G406288986


product price:  $110.99
/pk 50, $2.22/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-24
Fastener Length
5 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
301132-50
Zoro #
G406288986
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24
Fastener Length
5 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

5/16-24 x 5 Hex Cap Screws, Grade 8 Zinc Yellow Plated Steel Fine Thread Partially Threaded, 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.