Grade 5, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 3 in L, 12 PK

  • Mfr # 321073-12

  • Zoro # G406289723


product price:  $267.99
/pk 12, $22.33/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/2"-6
Fastener Length
3 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
321073-12
Zoro #
G406289723
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/2"-6
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

1 1/2-6 x 3 Hex Cap Screws, Grade 5 Plain Plated Steel Coarse Thread Fully Threaded, 12PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.