Universal Thermostat Guard, Tan, Metal

  • Mfr # 13J040

  • Zoro # G4062913


product price:  $25.85
/ea

Key Features

Material
Steel
Includes
Mounting Hardware
Color
Tan
Probe Resistance
No
Inside Height
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13J040
Zoro #
G4062913
UPC #
190735389829
Country of Origin
China

Dimensions

Inside Height
8 5/8 in
Outside Depth
3 5/16 in
Inside Depth
3 in
Outside Width
7 1/4 in
Outside Height
9 3/16 in
Inside Width
6 3/4 in
Inside HxWxD
8 5/8 in H x 6 3/4 in W x 3 in D
Outside HxWxD
9 3/16 in H x 7 1/4 in W x 3 5/16 in D

Details

Item
Universal Thermostat Guard
Material
Steel
Includes
Mounting Hardware
Color
Tan
Probe Resistance
No
Thermostat Guard Cover Color
Beige
For Use With
New or Existing Thermostat Applications
Thermostat Guard Ring Color
Beige
Thermostat Guard Base Color
Beige
Type
Universal
Finish
Powder Coated
Mounting Direction
Horizontal or Vertical
Base Type
Ring Base, Solid Base
Number of Keys
2
Tamper Resistant
Yes
Shape
Rectangle
Base Gauge
36 ga
Cover Gauge
36 ga
Guard Construction
Single Wall
Replacement Keys Manufacturer Model Number
LTK01
Cover Type
Hinged
Includes Baseplate
Yes

Description

Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Hinged, Guard Construction Single Wall, Inside Depth 3 in, Inside Height 8 5/8 in, Inside Width 6 3/4 in, Material Steel, Mounting Direction Horizontal or Vertical, Outside Depth 3 5/16 in, Outside Height 9 3/16 in, Outside Width 7 1/4 in, Thermostat Guard Cover Color Beige, Base Gauge 36 ga, Cover Gauge 36 ga, Finish Powder Coated, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.