Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK

  • Mfr # 620428-50

  • Zoro # G406293744


product price:  $458.99
/pk 50, $9.18/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-14
Fastener Length
2-1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620428-50
Zoro #
G406293744
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-14
Fastener Length
2-1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

1-14x2 1/4 Hex Head Cap Screws, Steel Gr 5, Zinc Plating,FineUNF, 2 1/4 Inch,1 Inch, 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products