
A4, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 50 PK
Mfr # 382175-50
Zoro # G406294239
product price:Â $195.99
/pk 50, $3.92/ea
Free Shipping & Returns
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
382175-50
Zoro #
G406294239
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M10-1.50
Fastener Length
65 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
M10-1.50x65mm Hex Head Cap Screws, Stainless Steel A4, Plain,Coarse,Fully Threaded,65mm,M10, 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.