Class 10.9, M30-3.50 Hex Head Cap Screw, Plain Steel, 160 mm L

  • Mfr # 466890-1

  • Zoro # G406294291


product price:  $63.99
/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M30-3.50
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466890-1
Zoro #
G406294291
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M30-3.50
Fastener Length
160 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

M30-3.5x160mm Hex Head Cap Screws, 10.9, Plain Finish,Coarse,Partially Threaded,160mm,M30 Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.