Low Crown Acorn Nut, 3/4"-16, Steel, Nickel Plated, 1.12 in H, 100 PK

  • Mfr # 145948

  • Zoro # G406301333


product price:  $641.99
/pk 100, $6.42/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-16
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
Overall Height
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145948
Zoro #
G406301333
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-16
Overall Height
1.12 in
Hex Width
1.12 in

Details

Item
Acorn Nut
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
System of Measurement
Inch

Description

3/4-16 Closed End Acorn Nuts/Low Crown/Steel/Nickel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.