Jam Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 3/4 in Ht, 25 PK

  • Mfr # 459395-PR-25

  • Zoro # G406322420


product price:  $84.15
/pk 25, $3.37/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-9
Material
Steel
Finish
Hot Dipped Galvanized
Hex Height
3/4 in
Hex Width
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
459395-PR-25
Zoro #
G406322420
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Hex Height
3/4 in
Hex Width
1-5/16 in

Details

Item
Jam Nut
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

7/8"-9 Hex Jam Nuts/ Steel/Hot Dip Galvanized , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.