
1"-8 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in Length, 35 PK
Mfr # 297877-35
Zoro # G406337073
product price:Â $1,926.99
/pk 35, $55.06/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
1"-8
Screw Length
2-1/2 in
Material
18-8 Stainless Steel
Drive Size
3/4 in
Tensile Strength
80,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
297877-35
Zoro #
G406337073
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1"-8
Screw Length
2-1/2 in
Drive Size
3/4 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Description
Socket Head Cap Screw, 1-8 x 2 1/2", Stainless Steel 18-8, Hex Socket , 35PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.