Wheeled Fire Extinguisher, 125 lb Capacity, Class BC , UL Rating240B:C , Potassium Bicarbonate

  • Mfr # B125K-1

  • Zoro # G4063577


product price:  $5,960.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Cylinder Material
Steel
Extinguisher Capacity
125 lb
Extinguisher Class
BC
UL Rating
240B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B125K-1
Zoro #
G4063577
UPC #
094715836528
Country of Origin
Mexico

Dimensions

Wheel Width
4 in
Hose Length
50 ft
Hose Diameter
3/4 in
Cart Width
27 in
Cart Depth
39 in
Cylinder Height
52 in
Wheel Diameter
16 in
Cylinder Diameter
27 in
Manufacturer Warranty Length
6 yr
Cart Height
52 in

Details

Item
Wheeled Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
125 lb
Extinguisher Class
BC
UL Rating
240B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Potassium Bicarbonate
Extinguishing Agent Type
Purple K
Standards
Meets DOT Requirements, UL Listed
Maximum Discharge Distance
35 ft
Discharge Time
43 sec
For Fire Type
Electrical Equipment, Gases, Liquids
Wheel Type
Semi Pneumatic
Hose Included
Yes
Pressure Type
Pressure Transfer
Cylinder Color
Red
Charging
Rechargeable
Wheel Material
Rubber
Features
Heavy Duty Cylinder Activation Valves, Heavy Duty Discharge Nozzle
Maximum Operating Temperature
120 Degrees F
For Environment
Industrial
Market
Industrial
Maximum Operating Pressure
245 psi
Includes
Discharge Nozzle
Minimum Operating Temperature
-40 Degrees F
Fill Type
Charged and Filled
For Location
Indoor/Outdoor

Description

Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 27 in, Cylinder Height 52 in, Cylinder Material Steel, Discharge Time 43 sec, Extinguisher Capacity 125 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Heavy Duty Cylinder Activation Valves, Heavy Duty Discharge Nozzle, Fill Type Charged and Filled, For Environment Industrial

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.