Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hawkbill Fixed Blade Knife

  • Mfr # 48-22-1925

  • Zoro # G406399392


product price: $27.97
/ea

Key Features

Overall Length
8 1/2 in
Sheath Material
Plastic
Blade Length
4 in
Handle Color
Red
Includes
Sheath
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1925
Zoro #
G406399392
UPC #
452425027830
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/2 in
Blade Length
4 in
Handle Length
5 1/2 in
Blade Width
1 in

Details

Item
Hawkbill Knife
Shop By
Hot Buys
Sheath Material
Plastic
Handle Color
Red
Includes
Sheath
Blade Edge Type
Straight
Handle Material
Glass Filled Nylon
Sheath Color
Black
Grip Type
Plain
Blade Shape
Hawkbill
Blade Material
Stainless Steel
Blade Finish
Cryogenically Hardened
Grip Material
Glass Filled Nylon
Includes Sheath
Yes
Material Application
Cable
Features
Full Tang Design, Lanyard Hole
Standards
ISO 8442-5
Handle Style
Smooth
Non-Sparking
Yes

Description

The Milwaukee Fixed Blade Hawkbill Knife is ideal for stripping wire and cable. The stainless steel blade is optimized to stay sharper longer and a full metal tang provides durability for tough cuts. The oversized ergonomic handle is designed for comfortable use with gloves. A durable molded sheath provides easy carry and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.