Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. x 10 in. Cabinet Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT214

  • Zoro # G406399415


product price: $14.97
/ea

Key Features

Tip Style
Cabinet
Shank Length
10 in
Finish
Chrome
Handle Material
Acetate
Handle Type
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT214
Zoro #
G406399415
UPC #
452426001440
Country of Origin
United States

Dimensions

Tip Size
1/4"
Shank Length
10 in
Overall Length
14.3 in
Size
1/4"
Handle Length
4.3 in
Shank Diameter
19/100 in
For Fastener Size
1/4" Cabinet

Details

Item
1/4" Cabinet 10" Cushion Grip Screwdriver (USA)
Tip Style
Cabinet
Finish
Chrome
Handle Material
Acetate
Handle Type
Cushion Grip
Insulated
No
Ratcheting
No
Corrosion Resistant
Yes
Shank Shape
Round
Includes
1/4" Cabinet 10" Cushion Grip Screwdriver (USA)
Shank Material
Boron-Infused Steel
Tip Style Group
Cabinet Tip
Screwdriver Tip Style
Flat
ESD Safe
No
Handle Color
Black, Red
Measurement Type
SAE
Tip Finish
Chrome
Grip Style
Cushion
Magnetized Tip
No
Slotted Screwdriver Tip Shape
Cabinet
Non-Magnetic
Yes
Shank Finish
Chrome
Non-Sparking
No
Tether Ready
Yes
Replaceable Shank
No
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Fastener-Holding Type
Friction
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

Screwdriver, Tip Size 1/4 in, Cabinet, Cushion, Overall Length 14 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.