Shop IRONCLAD PERFORMANCE WEAR

Leather Drivers Gloves, Cut Level A1 , 2XL 1 PR

  • Mfr # RWDi-06-XXL
  • Zoro # G406430101

product price: 
$
30.95
/pr

Key Features

ANSI/ISEA Cut Level
A1
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Length
10 17/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWDi-06-XXL
Zoro #
G406430101
UPC #
696511873365
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
10 17/32 in
Size - Numeric
11
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Drivers Gloves
ANSI/ISEA Cut Level
A1
Color
Tan , Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
289 g
Glove Construction
Cut and Sewn
Standards
ANSI, EN 388
Hand Protection Style
Glove
Glove Features
Pull Strap, Padded Knuckles
Insulated
Yes
Finger Coverage
Full Finger
Palm Material
Leather
Maximum Temperature
30 Degrees F
Fabric Weight
110 g
Leather Palm Process
Grain
Glove Insulation Material
Fiberfill
Leather Grade
Premium
Leather Glove Style
Leather Palm Knit
Sold As
Pair
Knuckle Protection Material
TPR
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Lining Material
Polyester
Cuff Color
Tan
Impact Protection Style
Standard
Stitching Material
Nylon
Oil-Resistant
No
EN 388 Rating
2122A
Glove Back Color
Tan
ANSI/ISEA Abrasion Cycles
3,227
Palm Style
Single Layer
Pairs per Package
1
Cuff Material
Leather
Cut-Resistance Coverage
Palm Side
Minimum Temperature
30 Degrees F
Leather Coverage Style
Leather Palm
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
289 g
Palm Color
Tan
Includes Reinforced Thumb Crotch
No
Glove Insulation Weight
110 g
Glove Liner Material
Polyester
Message
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Leather Glove Style Leather Palm Knit, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 30 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, EN 388, Glove Length 10 17/32 in, Message No, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fiberfill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.