Filter, Advantage P100 Filters with Splash Guard, Magenta, PK2

  • Mfr # 10146939

  • Zoro # G000892848


product price:  $22.59
/pk 2, $11.30/ea

Key Features

Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
P100
Typical Application
Confined Space, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10146939
Zoro #
G000892848
UPC #
641817062760
Country of Origin
United States

Details

Item
Filter
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
P100
Typical Application
Confined Space, Welding
Standards
NIOSH 42 CFR 84
Series
Advantage

Description

Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series MSA 1000 Series, MSA 3000 Series, MSA 4000 Series, MSA Advantage 200 LS Series, MSA Advantage 420 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.