PFA Tubing
- Mfr # ZUSA-HT-7103
- Zoro # G406434796
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.625 in
Standards
FDA
Autoclavable
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-7103
- Zoro #
- G406434796
- UPC #
- 193005268220
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.625 in
- Overall Length
- 50 ft
- Bend Radius
- 5 29/32 in
- Inside Diameter
- 1/2 in
- Outside Diameter
- 5/8 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.