Nylon Tubing

  • Mfr # ZUSA-HT-5445

  • Zoro # G406434987


product price:  $33.49
/ea

Key Features

Wall Thickness
0.016 in
Color
Red
Material
Nylon
Vacuum Rated
Not Rated for Vacuum
Flexibility
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-5445
Zoro #
G406434987
UPC #
193005270520
Country of Origin
United States

Dimensions

Wall Thickness
0.016 in
Inside Diameter
3/32 in
Outside Diameter
1/8 in
Overall Length
100 ft
Bend Radius
1/2 in

Details

Color
Red
Item
Tubing
Material
Nylon
Vacuum Rated
Not Rated for Vacuum
Flexibility
Rigid
Autoclavable
No
Tube Form
Coil
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Maximum Operating Temperature
200 Degrees F
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Maximum Operating Pressure
270 psi
Resistance Properties
Abrasion Resistant, Wear Resistant
Clarity
Opaque
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Rockwell R75
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
System of Measurement
Inch

Description

Tubing, Application Not Applicable, Color Red, Hardness Rockwell R75, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 270 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.