Shop ZORO SELECT
See all product information
Create Account
Nylon Tubing
- Mfr # ZUSA-HT-7298
- Zoro # G406435021
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
1 mm
Material
Nylon
Color
Black
Stripe Color
No Stripe
Jacket Material
No Jacket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-7298
- Zoro #
- G406435021
- UPC #
- 193005273255
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 1 mm
- Outside Diameter
- 12 mm
- Bend Radius
- 76 mm
- Inside Diameter
- 10 mm
- Overall Length
- 50 ft
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Tubing, Application Not Applicable, Color Black, Hardness Rockwell R75, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 12 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.