FEP Tubing

  • Mfr # ZUSA-HT-5083

  • Zoro # G406435076


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Standards
FDA, NSF 51
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Flexibility
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-5083
Zoro #
G406435076
UPC #
193005267674
Country of Origin
China

Dimensions

Wall Thickness
1 mm
Overall Length
100 ft
Bend Radius
1 9/16 in
Outside Diameter
7 mm
Inside Diameter
5 mm

Details

Standards
FDA, NSF 51
Item
Tubing
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Flexibility
Rigid
Clarity
Semi-Clear
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Jacket Color
No Jacket
Hardness
Shore D 55
Maximum Operating Temperature
390 Degrees F
Material
FEP
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Reinforcement
Not Reinforced
System of Measurement
Metric
Maximum Operating Pressure
188.5 psi
Resistance Properties
Chemical Resistant, High Temperature Resistant
Autoclavable
Yes
Color
Clear
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Application
Beverage, Chemical, Food, Water
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 188.5 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 7 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.