Shop PARKER

Tubing, Orange, Overall 500 ft L

  • Mfr # E-43-O-0500

  • Zoro # G406438992


product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Coil Weight
5.5 lb
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Environment
Chemical
Inside Diameter
11/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-43-O-0500
Zoro #
G406438992
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
11/64 in
Bend Radius
1 in
Overall Length
500 ft
Outside Diameter
1/4 in
Wire Rope Length
500 ft
Length
500 ft

Details

Item
Tubing
Coil Weight
5.5 lb
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Environment
Chemical
Features
Made from 100% Virgin Resin Material
Maximum Operating Temperature
150 Degrees F
Reinforcement
Not Reinforced
System of Measurement
Inch
Weight per Foot
0.011 lb/ft
Resistance Properties
Crack Resistant
Maximum Operating Pressure
120 psi @ 150 Degrees F
Jacket Color
No Jacket
Industry Application
Pneumatics
Minimum Operating Temperature
-80 Degrees F
For Location
Indoor
Material
Polyethylene
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Application
Air, Chemical, Fluid
For Fluid Type
Air, Potable Water, Water
Flexibility
Flexible
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Autoclavable
No
Tube Form
Coil
Clarity
Opaque
Hardness
Shore D 45
Burst Pressure
480 psi
For Potable Water Use
Yes
Color
Orange

Description

Tubing, Application Air, Chemical, Fluid, Color Orange, Hardness Shore D 45, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews