Shop PARKER

Tubing, Black, Overall 250 ft L

  • Mfr # NB-2.5-025
  • Zoro # G406439104

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.025 in
Burst Pressure
1,200 psi
Material
Nylon
Color
Black
Minimum Operating Temperature
-65 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB-2.5-025
Zoro #
G406439104
UPC #
-
Country of Origin
United States
Burst Pressure
1,200 psi
Item
Tubing
Material
Nylon
Color
Black
Minimum Operating Temperature
-65 Degrees F
System of Measurement
Inch
Tube Form
Coil
Coil Weight
1.25 lb
For Environment
Chemical
Petroleum Product Compatibility
Lubricants
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Hardness
Shore D 62
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Industry Application
Pneumatics, Machine Tools, Robotics
Maximum Operating Temperature
200 Degrees F
Jacket Color
No Jacket
Weight per Foot
0.005 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Features
High-Grade Polyamide Resins for Strength and Flexibility
Flexibility
Flexible
Reinforcement
Not Reinforced
Autoclavable
No
For Location
Indoor, Outdoor
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Potable Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Clarity
Opaque
Maximum Operating Pressure
300 psi @ 200 Degrees F
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Food and Beverage Compatibility
Potable Water
Shell Material
Nylon
Wire Color
Black
Traction Material
Nylon

Dimensions

Wall Thickness
0.025 in
Outside Diameter
5/32 in
Overall Length
250 ft
Bend Radius
1/2 in
Inside Diameter
7/64 in
Wire Rope Length
250 ft
Length
250 ft
Fits Chest Size
High-Grade Polyamide Resins for Strength and Flexibility

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.