Shop PARKER
See all product information
Create Account
Tubing, Yellow, Overall 250 ft L
Mfr # N-4-035-YEL
Zoro # G406439135
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.035 in
Color
Yellow
Material
Nylon
Burst Pressure
1,000 psi
Weight per Foot
0.011 lb/ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-4-035-YEL
- Zoro #
- G406439135
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.035 in
- Bend Radius
- 22/25 in
- Outside Diameter
- 1/4 in
- Overall Length
- 250 ft
- Inside Diameter
- 3/16 in
- Wire Rope Length
- 250 ft
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Yellow, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced