Shop PARKER
See all product information
Create Account
Tubing, Red, Overall 250 ft L
Mfr # N-4-035-RED
Zoro # G406439159
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.035 in
Color
Red
Material
Nylon
Burst Pressure
1,000 psi
Weight per Foot
0.011 lb/ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
N-4-035-RED
Zoro #
G406439159
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.035 in
Outside Diameter
1/4 in
Inside Diameter
3/16 in
Bend Radius
22/25 in
Overall Length
250 ft
Description
Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Red, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.