Bulkhead Fitting, 2", CPVC/FPM, Socket x FPT

  • Mfr # BFAS2020CFS

  • Zoro # G4064672


product price:  $92.59
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Pipe Size
2 in
Connection Type
FNPT x Socket
Required Hole Size
3-1/4"
Gasket Material
FPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BFAS2020CFS
Zoro #
G4064672
UPC #
610377137171
Country of Origin
China

Dimensions

Pipe Size
2 in
Required Hole Size
3-1/4"
Length
3 1/4 in
Max. Wall Thickness
1"
Pipe Size (Fittings)
2"
Overall Length
3-1/4"
Pipe Size - Pipe Fitting
2"
Inside Connection Size
2 in
Maximum Wall Thickness
1 in
Outside Connection Size
2 in

Details

Item
Bulkhead Tank Fitting
Body Material
CPVC
Connection Type
FNPT x Socket
Gasket Material
FPM
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
FNPT x Socket
Color
Gray
Pipe Fitting Material
CPVC
Temp. Range
40 Degrees to 190 Degrees F
Fitting Connection Type
FNPT x Socket
Outside Connection Gender
Female
Maximum Operating Temperature
190 Degrees F
Number of Bolt Holes
0
Fitting Material
CPVC
For Tank Shape
Curved, Flat
Standards
NSF/ANSI 372, NSF/ANSI 61
Minimum Operating Temperature
40 Degrees F
Inside Connection Gender
Female
Inside Connection Type
Threaded
Maximum Operating Pressure
150 psi
Outside Connection Type
Socket

Description

Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.