This item is Discontinued.

Dayton Air Circulator Non-Oscillating, 115V AC 6RJU8

Air Circulator Non-Oscillating, 115V AC (Discontinued)

  • Mfr # 6RJU8
  • Zoro # G4064891
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6RJU8
Zoro #
G4064891
UPC #
-
Country of Origin
Mexico

Dimensions

Width
27 in
Outside Dia.
27"
Blade Dia.
24"
Max. Depth
12-1/4"
Shaft Dia.
1/2 in
Height
27 in

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
115V AC
Phase
1
Motor HP
1/2
Drive Type
Direct
Blade Material
Aluminum
Sound Level
74dBA
Item
Air Circulator
Operating Amps
6.4/.33
Air Velocity (FPM) @ 60 Ft.
120
Requires
Mounting Device
Oscillating / Non-Oscillating
Non-Oscillating
Housing Material
Steel
Air Velocity (FPM) @ 20 Ft.
570/100
Assembled
Yes
Wire Guard Finish
Gray Polyester Powder Coated
Motor Insulation
Class B
Full Load Amps
6.2
Oscillating
No
Max. Ambient Temp.
104 Degrees F
Application
Spot Cooling and People Cooling
Speeds
Variable
Air Velocity @ 20 Ft.
570/100
Motor RPM
Variable
Air Velocity @ 60 Ft.
120
Motor Enclosure
Open Dripproof
Thermal Protection
Auto
Motor Type
DC Brushless
Guard Material
Steel
Bearing Type
Ball
Air Velocity @ 40 Ft.
230
Environmental Applications
Industrial
Watts
373
CFM High
6100
Fan RPM
1220/300
Includes
Variable Speed Controller
Hz
60
Air Velocity @ 10 Ft.
970
Air Velocity (FPM) @ 10 Ft.
970
Air Velocity (FPM) @ 40 Ft
230
Mobile/Stationary
Stationary
Number of Blades
3
Standards
UL, cUL, OSHA

Description

High Efficiency Air Circulator, Blade Dia. 24 in, Stationary, Non-Oscillating, Variable Speeds, Voltage 115V AC, 1 Phase, CFM High 6100, Air Velocity @ 20 Ft. 570/100, Motor HP 1/2, Motor RPM Variable, Operating Amps 6.4/.33, Fan RPM 1220/300, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 373, Motor Type DC Brushless, Drive Type Direct, Outside Dia. 27 In., Height 27 in, Width 27 in, Max. Depth 12-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.