Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Mounted Bearing, 1-7/16 In. Bore SUCF207-23CC

Mounted Bearing, 1-7/16 In. Bore (Discontinued)

  • Mfr # SUCF207-23CC
  • Zoro # G4065126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCF207-23CC
Zoro #
G4065126
UPC #
341352955066
Country of Origin
China

Dimensions

Bore Dia.
1 7/16 in
Overall Width
116.0mm
Overall Length
116mm
Bolt Size
M12
Overall Height
48.2mm

Details

Bearing Insert Type
Ball
Bearing Insert Material
440C Stainless Steel
Series
SUCF
Static Load Capacity
3510 lb
Dynamic Load Capacity
4520 lb
Housing Material
Stainless Steel
Item
4-Bolt Flange Bearing
Finish
Chrome
Locking Type
Set Screw
Temp. Range
-4 Degrees to 248 Degrees F

Description

4-Bolt Flange Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material Stainless Steel, Overall Height 48.2mm, Overall Length 116mm, Overall Width 116.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.