Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BTL-W-PP-4
Zoro #
G4065311
UPC #
691215084567
Country of Origin
China
Dimensions
Height
4.75"
Labware Height - English
4.75 in
Diameter
1.7 Inches
Details
Item
Dispensing Bottle
Capacity
4 oz.
Mouth
Wide
Labware Closure Material
Polypropylene
Labware Capacity - English
4 oz
Includes Closure
Yes
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Bottle/Jar Type
Dispensing
Closure Material
Polypropylene
Special Features
Standard Cap
Bottle/Jar Shape
Round
Description
Dispensing Bottle, Closure Material Polypropylene, Special Features Standard Cap, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.