Crimp Jaw Only

  • Mfr # PATMD66LWJAW

  • Zoro # G406580639


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Compatible Die Type
W-Die, W-VT Die, X-Die
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Maximum Copper Lug Crimping Capacity
350 kcmil, 500 kcmil
Head Style
Scissor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATMD66LWJAW
Zoro #
G406580639
UPC #
621945684690
Country of Origin
United States

Details

Item
Crimp Jaw Only
Compatible Die Type
W-Die, W-VT Die, X-Die
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Maximum Copper Lug Crimping Capacity
350 kcmil, 500 kcmil
Head Style
Scissor

Description

Crimp Jaw Only, Product Type Crimping Jaw, Compatible Mfr. Model No. PATMD66LW, Maximum Copper Lug Crimping Capacity 350 kcmil, 500 kcmil, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Head Style Scissor, Compatible Die Type W-Die, W-VT Die, X-Die

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.