Industrial Wool Felt Sheets, 1/4", F13, 120"
Mfr # BULK-FS-F13-75
Zoro # G406592502
product price:Â $7.35
/eaKey Features
Thickness
1/4"
Grade
F13
Material
Wool Felt
Tensile Strength (PSI)
75 psi
Vibration Absorption
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FS-F13-75
Zoro #
G406592502
UPC #
193005253691
Country of Origin
China
Dimensions
Thickness
1/4"
Length
120"
Width
1"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F13
Material
Wool Felt
Backing Type
Plain
Tensile Strength (PSI)
75 psi
Vibration Absorption
Low
Density (Lbs./Sq. Yd.)
2.13 lbs/sq yd
Density
2.13 lb/sq yd
Abrasion Resistance
Fair
Wool Content
75 %
Durometer
20A
Color
Gray
Hardness
Soft
Firmness
3 psi
Shape
Strip
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Tensile Strength
75 psi
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.