Shop BRENNAN INDUSTRIES
See all product information
Create Account
Back Ferrule, Stainless Steel, 8 mm
Mfr # N0319-B-08MM-SS
Zoro # G406597477
product price:Â
$
0.66
/ea
Sold in multiples of 16 for $10.56
Key Features
Specific Fitting Shape
Metric Back Ferrule
Standards
ASTM A213, ASTM A269
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N0319-B-08MM-SS
- Zoro #
- G406597477
- UPC #
- -
- Country of Origin
- India
- Item
- Compression Fitting Ferrule
- Specific Fitting Shape
- Metric Back Ferrule
- Standards
- ASTM A213, ASTM A269
- Fitting Material
- Stainless Steel
- Compatible Fitting Brands
- Parker A-LOK, Swagelok
- Material Grade
- 316
- Compatible Tube Hardness
- 75 RB to 80 RB
- System of Measurement
- Metric
- Maximum Operating Temperature
- 1,200 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Series
- Brennan Instrumentation
- Compatible Fitting Connection Type
- Compression
- Compatible Tube Material
- Stainless Steel
- Color
- Silver
- Fitting Shape
- Back Ferrule
- Precleaned Type
- Cleaned and Bagged
- Product Type
- Compression Fitting Ferrule
- Operating Pressure - Maximum
- 2,951 psi
- Ferrule Type
- Double Ferrule
Description
Compression Fitting Ferrule, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Metric Back Ferrule, System of Measurement Metric, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 8 mm, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 75 RB to 80 RB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.