This item is Discontinued.

Litesheet LED Troffer Luminaire, 18 W, 120V AC, 3500K BTSG3-24-18-1-3580-FR/ZT

LED Troffer Luminaire, 18 W, 120V AC, 3500K (Discontinued)

  • Mfr # BTSG3-24-18-1-3580-FR/ZT
  • Zoro # G406597903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTSG3-24-18-1-3580-FR/ZT
Zoro #
G406597903
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
2 ft x 4 ft
Overall Length
48 in
Overall Width
24 in
Overall Height
3 5/16 in

Details

Item
LED Troffer Luminaire
Voltage
120V AC
Lighting Certification
DesignLights Consortium (DLC)
Dimmable
Yes
Lumens
2,750 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
18 W
Emergency Battery Backup
No
Dimming Method
0 to 10V
Rated Life
200,000 hr
Lumens per Watt
152 lm
Housing Gauge
22 ga
Ceiling Mount Type
Grid Mount
Housing Color
White
LED Driver Style
AC Direct
Warranty
15 yr
IP Rating
66, 67, 68
Finish
Enamel
For Bulb Type
Integrated LED
Standards
CUL Listed, DLC Listed, ETL Listed, UL Listed
Housing Material
Steel
Lens Type
Frosted
Series
BTSG3
For Max. Bulb Wattage
18 W
Light Technology
LED
Bulb Included
Integrated LED

Description

LED Troffer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.