3D Printer Filament, Black

  • Mfr # CR-PLA Matte Black

  • Zoro # G406598511


product price:  $30.19
/ea

Key Features

Material
PLA
For Use With
3D Printers
Weight
1.00 kg
Diameter
1.75 mm
Max. Extrude Temperature
446 Degrees F (230 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-PLA Matte Black
Zoro #
G406598511
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PLA
Color
Matte Black
For Use With
3D Printers
Weight
1.00 kg
Max. Extrude Temperature
446 Degrees F (230 Degrees C)
Min. Extrude Temperature
374 Degrees F (190 Degrees C)
Features
Matte Finish
Hot End Nozzle Temperature - Maximum
446 Degrees F
Hot End Nozzle Temperature - Minimum
374 Degrees F
Print Speed - Minimum
40 mm/sec
Series
CR-PLA Matte
Print Surface Temperature - Minimum
140 Degrees F
Print Speed - Maximum
100 mm/sec
Spool Weight
1.00 kg
Print Surface Temperature - Maximum
176 Degrees F

Description

3D Printer Filament,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.