Alloy Steel Round Tube, 24" L, 2 1/4" Dia.

  • Mfr # 19935_24_0

  • Zoro # G406599273


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
0.25 in
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19935_24_0
Zoro #
G406599273
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Outside Diameter Tolerance
+0.008 in/-0.005 in
Overall Length
24 in
Inside Diameter
1.75 in
Outside Diameter
2 1/4 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Tensile Strength
97,000 psi
Rockwell Hardness
92 HRB
Machinability
Not Rated
Tolerance Rating
Oversized
System of Measurement
Inch
Fabrication
Seamless
Heat Treatable
Heat Treatable
Material Grade
4130
Appearance
Metallic
Yield Strength
63,000 psi
Brinell Hardness
197 BHN
Heat Treatment
Air-Hardened
Elongation
26 %
Resistance Properties
Wear-Resistant, Impact-Resistant

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 1.75 in, Outside Diameter 2 1/4 in, Overall Length 24 in, Wall Thickness 0.25 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.