Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 in Fiberglass Handle, Purple, Fiberglass

  • Mfr # 41225EC68

  • Zoro # G406621127


product price: $16.39
/ea
Sold in multiples of 12 for $196.68

Key Features

Handle Material
Fiberglass
Broom Handle Material
Polyester veil over fiberglass
Includes
Hang Up Cap
Features
Standard 3/4" Acme Thread
Broom Connection Type
Standard 3/4" Acme Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41225EC68
Zoro #
G406621127
UPC #
017183409100
Country of Origin
Mexico

Dimensions

Length
48 in

Details

Handle Material
Fiberglass
Item
Fiberglass Handle
Broom Handle Material
Polyester veil over fiberglass
Includes
Hang Up Cap
Features
Standard 3/4" Acme Thread
Color
Purple
Broom Connection Type
Standard 3/4" Acme Thread

Description

Color Coded Fiberglass Handle 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.